Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rivet nut with flat head and knurled shank
Rivet nut with flat head and knurled shank - 1
Rivet nut with flat head and knurled shank - 2
Rivet nut with flat head and knurled shank - 3
Rivet nut with flat head and knurled shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with flat head and knurled shank

Zinc-plated steel, blue passivated

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Chrome (VI)-free: complies with the EU End of Life Vehicles Directive


  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.

  • This primarily enables screw connections to be used in relatively thin-walled structural elements.


Advantages of knurled shaft:


  • Increased tightening torques and resistance to turning

  • Suitable for fastening all materials, especially aluminium, plastic and fibreglass
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.