Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ELMO® divisional wall duct 1 x ∅ 6-40 mm sealing on one side
ELMO<SUP>®</SUP> divisional wall duct 1 x &empty; 6-40&nbsp;mm sealing on one side - 1
ELMO<SUP>®</SUP> divisional wall duct 1 x &empty; 6-40&nbsp;mm sealing on one side - 2
ELMO<SUP>®</SUP> divisional wall duct 1 x &empty; 6-40&nbsp;mm sealing on one side - 3
ELMO<SUP>®</SUP> divisional wall duct 1 x &empty; 6-40&nbsp;mm sealing on one side - 4
ELMO<SUP>®</SUP> divisional wall duct 1 x &empty; 6-40&nbsp;mm sealing on one side - 5

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® divisional wall duct 1 x ∅ 6-40 mm sealing on one side

The segment ring seal insert can be adapted to the cable or pipe ∅ by removing the corresponding segment rings. With dirt seal ∅ 12-16 mm
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
Fast, easy assembly and guaranteed cost savings


  • No concrete work or core drilling required

  • No additional products (pipes, sleeves, hoses, seals) required

  • No special assembly aids (e.g. torque wrench) required


  • Can be individually adapted to cable or pipe diameter up to 40 mm on site

  • Subsequent upgrade to multi-branch insertion (left and right) possible

  • Radon-proof

  • Gas- and water-pressure-tight to 1 bar (10 mWS)
Notice

The dirt seal ∅ 12-16 mm does not need to be used. Alternatively, the wall can also be sealed by means of commercially available construction foams, for example.