For detailed information, other images and documents, please select individual articles from the following table.
ELMO® divisional wall duct 1 x ∅ 6-40 mm sealing on one side
The segment ring seal insert can be adapted to the cable or pipe ∅ by removing the corresponding segment rings. With dirt seal ∅ 12-16 mm
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32335091.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083174.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083162.jpg)
Variants
Fast, easy assembly and guaranteed cost savings
- No concrete work or core drilling required
- No additional products (pipes, sleeves, hoses, seals) required
- No special assembly aids (e.g. torque wrench) required
- Can be individually adapted to cable or pipe diameter up to 40 mm on site
- Subsequent upgrade to multi-branch insertion (left and right) possible
- Radon-proof
- Gas- and water-pressure-tight to 1 bar (10 mWS)
The dirt seal ∅ 12-16 mm does not need to be used. Alternatively, the wall can also be sealed by means of commercially available construction foams, for example.
- For leading through or installing power cables, telecommunication cables, supply pipes, etc.
- e-mobility: For connecting wall boxes, charging stations and charging columns.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!