For detailed information, other images and documents, please select individual articles from the following table.
ELMO® divisional wall duct for FO cable, 2x dia. 7 mm, seal on one side With 2x dia. 7 mm dirt seals
With dirt seal 2 x ∅ 7 mm
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/286182792.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/286183073.jpg)
Variants
Fast, easy assembly and guaranteed cost savings
- No concrete work or core drilling required
- No additional products (pipes, sleeves, hoses, seals) required
- No special assembly aids (e.g. torque wrench) required
- Radon-proof
- Gas- and water-pressure-tight to 1 bar (10 mWS)
The dirt seal 2 x ∅ 7 mm does not need to be used. Alternatively, the wall can also be sealed by means of commercially available construction foams, for example.
For leading through or installing two fibre-optic cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!