For detailed information, other images and documents, please select individual articles from the following table.
Distributor cabinet W-VEV 63/211-6/V2/X
Complies with new DIN VDE 0100 Part 704:2018-10 specifications
Register now and access more than 125,000 products
Variants
- Innovative connection technology/load relief saves time
- Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed
- Large, easy-to-maintain connection space
- Strong, zinc-plated sheet steel housing with weather-resistant powder coating
- Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting
- Two pivoting lifting eyelets
- Ergonomically shaped carrying handles
- High-quality door hinges with long service life
- Door opening limiting chain for the best possible protection of the door hinges
- Lockable door closing mechanism
- Made in Germany
For indoor and outdoor use
As a special supply point in accordance with DIN VDE 0100 Part 704 for the connection of alternating and three-phase consumers on construction sites. They are usually connected downstream of a connection cabinet or a group or main distribution cabinet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!