Disposable nitrile glove, extra strong

For detailed information, other images and documents, please select individual articles from the following table.

Disposable nitrile glove, extra strong

Hard-wearing disposable gloves with excellent chemical protection

  • Colour: Blue
  • Size: XXL
  • Material: Nitrile
  • Interior finish: Powder-free, Chlorinated
  • Standards: EN 374, EN 388, EN 420
  • Category: III
  • Length: 300 mm
  • Material thickness: 0.20 mm
  • Tolerance, material thickness (+/-): 0.01 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Interior finish Quantity PU
price/PU
0899470411
Blue XXL Nitrile Powder-free, Chlorinated
50 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Powder-free

  • Food-tested

  • Silicone-free manufacturing process

  • Roughened surface ensures a good grip

  • In practical disposable dispenser