For detailed information, other images and documents, please select individual articles from the following table.
Disposable breathing mask FFP3 CM 2000 with valve
Effective and comfortable protection against dust and solid and liquid particles
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Flexible nose clip
- Adapts well to the face
- Reliable sealing around the nose
Soft inner fleece
- Comfortable to wear
- Hydrophobic material acts as a moisture deterrent
Multi-layer filter medium
- Excellent filter performance
- Very low breathing resistance
Comfortable exhalation valve
- Reduces exhalation resistance
- Moisture and heat can escape more easily
Elasticated textile straps with EasyStop
High-quality, extremely tear-resistant head straps, suitable for various head sizes, do not catch on hair
Pre-cast mask body
Ergonomic shape, large internal volume
Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould and spores.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!