Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Dispersion spray cork
Dispersion spray cork - 1
Dispersion spray cork - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dispersion spray cork

Single-component, acrylic dispersion- and granulated cork-based insulation with no solvents

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Noise and heat insulating effect


The variety of cells filled with air in the cork shred ensures that the dispersion spray cork is an insulating material that is effective at reducing heat and cold permeability and achieves excellent noise insulation.



Ecologically safe and environmentally friendly


High-quality alternative natural product that does not release any chemical substances during curing.



Can be sanded and painted over


Once cured, the dispersion spray cork can be sanded and painted over with the suitable paint systems.



Tested properties:


  • EMICODE EC1 Plus certification tested by GEV - the Association for the Control of Emissions in Products for Flooring Installation, Adhesives and Building Materials.

  • General test certificate from construction authorities

  • Joint sound insulation in accordance with DIN 52210

  • Thermal resistance in accordance with EN 12667: 2001 of 0.552m² k/W

  • Fire behaviour tested in accordance with DIN EN ISO 11925-2

  • Fire behaviour classified in accordance with DIN EN ISO 13501-1


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

To improve adhesion to absorbent surfaces such as concrete, stone, etc., pre-treatment of the adhesive surfaces with a primer is recommended. A 500 ml tubular bag is sufficient for approx. 5 running metre joint. (10x10 mm2 joint cross-section)

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed from … °C (substrate/environment)Can be processed from … °C (can temperature)UV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoW1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoW1OOOO

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.