Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Stocked dispenser system with three rolls of nylon abrasive for simply cutting to the required length
Loaded with dry abrasive paper, grain 40, 80 and 120
Filled dispenser unit for KP perfect abrasive paper with grain sizes P80, P120 and P180 for presanding untreated soft and hardwoods, MDF, OSB and veneered panels and plywood.
Extra soft polishing sponge pad
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C
Twist drill bit HSS DIN 338 type RN 130°
HSS SMART STEP stepped twist drill bit
Multi-purpose drill bit MFD-S Plus
HSS AlTiN SMART STEP stepped twist drill bit
Longlife & Speed Forstner bit
Twist drill bit HSS DIN 338 type RN 118°