For detailed information, other images and documents, please select individual articles from the following table.
Anti-germ coating
Long-term surface protection against viruses and bacteria
Register now and access more than 125,000 products
Variants
- Self-disinfecting, biocidal-free permanently effective antibacterial and antiviral protective coating for coating door handles, light switches, handrails and similarly small surfaces with frequent hand contact.
- For effective protection against enveloped viruses, bacteria, fungi and germs
- This antimicrobial effect is purely physical/mechanical and is not due to chemical or ionic interactions.
- Anti-germ coating is free of biocides and nanoparticles
- Dermatologically tested and rated "Very good"
- Gentle on materials
- Protection can be demonstrated by means of a UV marker
- Surface protection up to 6 months
After use: To clean the spray can, hold the can vertically with the head down and press until only propellant comes out. Remove clogged nozzle from the can and open it up again using a needle. Please note that applying the coating may cause the appearance of the surface to change. Antimicrobial effect tested by independent testing laboratories: 99.99 % effective against gram-positive and gram-negative bacteria (tested in accordance with JIS Z 2801/ISO 22196 against staphylococcus aureus, MRSA, E. coli) 99.99 % effective against enveloped viruses (effect tested within 8 hours according to screening test S2 based on the RKI guideline [1995] and ISO 21702:2019 against coronaviruses).
The antimicrobial effect is purely physical and is not due to chemical or ionic interactions. The anti-germ coating is free of biocides and nanoparticles.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- Door handles, light switches, handrails and similarly small surfaces with frequent hand contact
- Content sufficient for approx. 100-125 door handles or light switches
The surface must be clean, dry and free from oil, silicone and grease. Not suitable for glass, rubber and PVC-based synthetic leather. Cover surfaces that you do not want to be sprayed. Shake the spray can vigorously. Hold the can vertically and spray two to three thin, even layers from distance of approx. 15-20 cm away. Drying time (touch dry): approx. 4-6 hours depending on the surface (room temperature). The antimicrobial effect can be checked with a UV lamp (395 nm) either during application or at a later stage. Keep the treated surfaces clean. Clean surfaces with pH-neutral cleaners.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!