For detailed information, other images and documents, please select individual articles from the following table.
Desjod disinfectant concentrate
Teat disinfection concentrate with 2% active iodine and 20% glycerine for skin protection.
Register now and access more than 125,000 products
Variants
- 1 litre yields 20 litres of working solution (= 5%).
- 20 litres of working solution (5% strength) contains 1000 ppm iodine
- Tested and approved by the Veterinary University of Vienna and the Wolfpassing Federal Research Institute.
Use biocides safely. Always read the label and product information before use!
Reg. no. N-30920
Used for udder cleaning and teat dipping after milking. The product is also suitable for the disinfection of piglets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!