Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Dish Washing Liquid Ecoline

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Dish Washing Liquid Ecoline

Powerful foam dish washing liquid and cleaning agent for dishes, glass and cutlery

  • Chemical basis: Water tenside
  • Density: 1.0400 g/cm³
  • Density conditions: at 20°C
  • Density/conditions: 1.0400 g/cm³ / at 20°C
  • Colour: Green
  • pH value: 6.5
  • pH value / conditions: 6.5 / at 20°C
  • Conditions for pH value: at 20°C
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes
  • Smell/fragrance: Perfumed
  • Shelf life from production: 36 Month
  • Shelf life from production/conditions: 36 Month / at 15°C to 25°C
  • Conditions to maintain shelf life from production: at 15°C to 25°C

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt