For detailed information, other images and documents, please select individual articles from the following table.
Drainage and protective membrane for structural sealing
Single-layer backfill protection and drainage membrane for protecting horizontal and vertical structures in contact with the ground after sealing has been completed
- Length: 20 m
- Area: 40 m²
- Width: 2 m
- Height of dimples: 8 mm
- Min./max. temperature resistance: -30 to 80 °C
- Max. pressing pressure: 200 kN/m²
- Coating weight per m²: 400 g
- Water drainage capacity per m: 2 l/s
- Number of plies: 1 PCS
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Components: Dimpled membrane (HD-PE)
- Drains off collecting water and leakage water dependably
- Rot-proof
- Root- and impact-resistant
- Shape-holding
- Resistant to aggressive waters
- Safe for drinking water applications
The drainage and protective membrane is laid loosely over finished waterproofing surfaces. With a bitumen coating the dimpled membrane is to be laid with the dimples to the wall. For other attachments, it serves only as a protective layer and is usually laid with the dimples to the ground.
At joints the membrane is to be overlapped by at least 10 cm. At edges, the membrane is to be guided approx. 15 cm further than the sealing surface and sealed against dirt ingress.
The slope must be at least 2% when laid horizontally. Contact with sharp-edged objects must be avoided.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!