Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Digital magnetic spirit level
Digital magnetic spirit level - 4
Digital magnetic spirit level - 1
Digital magnetic spirit level - 2

For detailed information, other images and documents, please select individual articles from the following table.

Digital magnetic spirit level

Waterproof and dustproof digital magnetic spirit level with stable light metal profile

  • Length: 61 cm
  • Width: 60 mm
  • Height: 30 mm
  • Number of rechargeable batteries/batteries: 2 PCS
  • Battery designation: Mignon AA
  • IP protection class: IP 65
  • Measured value display: 0.1 mm
  • Measuring accuracy (per length): 0.5 mm/m
  • Measuring accuracy for overhead measurements (per length): 0.5 mm/m
  • Degrees measuring accuracy: 0.029 degree
  • Degrees measuring accuracy for overhead measurements: 0.029 Degree

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants