The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Digital calliper with plastic housing
Calliper with digital display, ground and lapped measuring surfaces and locking screw
Register now and access more than 125,000 products
Variants
- Simple operation using three buttons: On/Off, switching between mm and inches and 0 button for zero setting
- Robust housing with IP54 degree of protection - protection against dust and splash water
- Ground and lapped measuring surfaces ensure precise and accurate measurements
- Locking screw at the top for locking measurements
- Flat depth gauge for precise depth measurements
- Battery included
The calliper can be used in a variety of ways for all measurements of lengths, thicknesses, depths or diameters in mechanical engineering, metalworking, workshops, the trades sector, quality control, electronics and precision engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!