For detailed information, other images and documents, please select individual articles from the following table.
Digital calliper DC1
Ergonomic calliper with measuring ranges of 150mm for all measurements of lengths, thicknesses, depths.
Register now and access more than 125,000 products
Variants
- Long service life and reliable measurements due to reinforced plastic housing, hardened and ground measuring jaw
- Very easy-to-read display, even from wider viewing angles
- Two-button operation, on/off, zero/switching inch/mm
- Flat depth gauge for precise depth measurements
- Easy transfer of measurement results using the locking screw on the top to lock
- Tool-free battery replacement, including R2032 battery
- Automatic shutdown after 20 minutes
- Thread table on the rear of the housing
- Supplied with factory calibration certificate
- Keep the callipers clean and dry. Fluid can damage the slide
- Surfaces should be carefully cleaned with cotton fabric
- Never use petrol, acetone or other organic solvents
- Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit
Clean and dry the digital calliper and objects to be measured.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!