For detailed information, other images and documents, please select individual articles from the following table.
Diesel filter wrench For Mazda 2.2 l SH Engine
For loosening the sometimes very tight diesel filter cartridges even before removing the holder
Register now and access more than 125,000 products
Variants
- Especially important for models where the filter is installed at the front right in the inaccessible area directly on the firewall
- The filter is turned using an extension and ratchet drive above the filter where space allows
- OEM filter no.: R2N5-13-ZA5A 9A
- Especially for MAZDA SkyActive 2.2 l Diesel SH Engine/Mazda 6/CX-5/Mazda 3 (2012 to 2017)
- Diesel filter is also installed on: Mazda 3, 6, B-series, BT 50, CX-5, CX-7, E-series (III+IV), as well as models from manufacturers Ford, Mitsubishi, Subaru, Toyota
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!