For detailed information, other images and documents, please select individual articles from the following table.
Toyota diesel fuel system cleaner
Toyota injection cleaner for complete cleaning of the entire fuel system of diesel engines
Register now and access more than 125,000 products
Variants
Complete cleaning of the diesel system in a single step
- Toyota's diesel injection cleaner eliminates troublesome deposits inside diesel engines, which can result in increased emissions, lower fuel efficiency and reduced engine power.
- The injection cleaner is based on an ash-free technology and contains seven main components that help maintain optimum engine performance without damaging the engine. The contained anti-corrosion agent protects metal surfaces that come into contact with fuel. In addition, the diesel injection cleaner contains a lubricant that protects the pumps and injection nozzles from wear and a cleaning agent for cleaning the diesel injection nozzles.
- The injection cleaner may help provide improved results during emissions tests. Moderate overuse will not harm the engine.
Not recommended for use with petrol fuel systems
Suitable for diesel engines
Pour the entire contents of the container into the full diesel tank. Only top up the tank when it reaches maximum ¼ level. We recommend repeating the procedure every 15,000 kilometres.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!