For detailed information, other images and documents, please select individual articles from the following table.
Die holder guide For drill drivers
With chip container for safe and vertical thread cutting in combination with the die holder for the cordless drill screwdriver and lathe
Register now and access more than 125,000 products
Variants
Precise working
For a perfect, vertical cut of the thread
Reliable working process
The chip container collects the largest chips and ensures a clean, safe process
The die holder guide can only be used in connection with the die holder for drill drivers. Push the die guide straight into specially designed slot of the die holder with the triangle pointing forward and secure it by a quarter turn. The guide can then be inserted onto the bolt, which is lubricated with cutting lubricant and the cut can be performed around 3-4 moves. The guide must only be used for the cut! After cutting, the die holder for drill drivers is turned back with a low rotation speed. Do not remove the guide from the adapter until the two triangles are exactly aligned with each other. When removing the guide, make sure that the adapter is tilted slightly forward. The ensures that no chips get jammed between the guide and the die.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!