Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Die holder for drill drivers 6 pieces
Die holder for drill drivers 6 pieces - 1
Die holder for drill drivers 6 pieces - 2
Die holder for drill drivers 6 pieces - 3
Die holder for drill drivers 6 pieces - 4
Die holder for drill drivers 6 pieces - 5
Die holder for drill drivers 6 pieces - 6
Die holder for drill drivers 6 pieces - 7
Die holder for drill drivers 6 pieces - 8
Die holder for drill drivers 6 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Die holder for drill drivers 6 pieces

Innovative, high-quality steel adapter including appropriate die guides M3-M8 for quick, optimal cutting and repairing of male threads with cordless drill drivers and lathes in conjunction with HSS performance and HSCo multi performance dies in size 25x9 mm. Available in ORSY® system cassette.
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
Economical


Only one adapter is required for cutting M3-M10 and repairing M3-M12 male threads with the dies.



Quick change of the dies


The ball clamping system allows the dies to be quickly locked or unlocked in the adapter.



Easy to use


  • The symbols on the adapter make correct usage very simple.

  • Recesses make it possible to see the cut male thread and remove any jammed chips.

  • The length of the cut or repaired thread can be precisely read using the applied scale.

  • The chip container integrated in the die guides collects the coarse chips and ensures a clean, safe process.


Including die guides M3-M8


  • For the perfect, vertical cut of the thread.

  • With integrated chip container to collect the largest chips and ensure a clean, safe process.


3-flat shank


  • No slipping in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Please refer to the operating instructions for detailed instructions, safety precautions and troubleshooting.