Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond wet-cutting disc, tile for diamond tile cutting machines

For detailed information, other images and documents, please select individual articles from the following table.

Diamond wet-cutting disc, tile for diamond tile cutting machines

For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear protective goggles and clothing while working

  • Observe the information on the label (max. speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury