Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond wet core drill bit
Diamond wet core drill bit - 1
Diamond wet core drill bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond wet core drill bit

Long-life, high-quality and great-value diamond wet core drill bits for virtually all construction trades

See product details

Available in 27 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Highly economical


The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and profitability.



Viscoplastic yet high-strength segment connection for the design with ring segment


The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit, even in the most demanding of applications.



Special laser welding process for the segmented core bits


For optimal segment connection on the core bit body



Less resistance in the material


The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!