Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond tile wet core bit with 1/4 inch hexagon bit mount
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 1
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 2
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 3
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile wet core bit with 1/4 inch hexagon bit mount

Specifically for use in cordless drills

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Precise, exact drilling



Clean edges, precise holes


No splitting or cracking of tiles



Additional openings in the cutting area


Optimum, consistent cold water supply



1/4" hex. bit mount


Extremely fast detachment/change of core bit possible



Bit mount hollow internally and additional opening in bit body


Easy removal of the drill core

Notice
  • Ensure a continuous, adequate water supply - never drill dry!

  • Position the drilling template so that the active centring hole is always at the lowest point

  • Remove the drill core after every operation