Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond impact drill EDSB 160-E
Diamond impact drill EDSB 160-E - 6
Diamond impact drill EDSB 160-E - 1
Diamond impact drill EDSB 160-E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond impact drill EDSB 160-E

Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor

  • Nominal voltage: 230 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1500 W
  • Power output: 820 W
  • Idle speed 1st/2nd gear min./max.: 0-1500 / 0-3000 rpm
  • Impact rate: 48000 rpm
  • Max. drilling diameter in steel: 16 mm
  • Drill chuck holder: 5/8 inch x 16 UNF
  • Min./max. drill chuck span width: 3-16 mm
  • Length x height: 450 x 145 mm
  • Weight of machine: 4.4 kg
  • Cable length: 4 m
  • Included in delivery: Keyed drill chuck, additional handle

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

You might also be interested in the following products from "Haustechnik und Fliesenlegen"

Empfehlungen