Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond impact drill EDSB 160-E
Diamond impact drill EDSB 160-E - 1
Diamond impact drill EDSB 160-E - 2
Diamond impact drill EDSB 160-E - 3
Diamond impact drill EDSB 160-E - 4
Diamond impact drill EDSB 160-E - 5
Diamond impact drill EDSB 160-E - 6

For detailed information, other images and documents, please select individual articles from the following table.

Diamond impact drill EDSB 160-E

Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Anti-vibration system with long additional handle



High power reserve


Powerful 1500 W motor provides power and power reserves



High degree of machine safety


Electronic and mechanical safety coupling



Wide range of applications


Additional impact function allows drilling in sand-lime brick



Robust metal gear housing



Speed control



Soft start

Notice
  • Use without impact function for dry drilling

  • Impact mechanism can be switched on if necessary

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.