For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting discs, Cut & Grind test set 7 pcs
Consisting of 5x diamond cutting disc BSL Metal and 2x diamond disc Cut & Grind BSL Metal
Register now and access more than 125,000 products
Variants
BSL Metal diamond cutting disc
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Cut & Grind BSL Metal diamond disc
Very versatile diamond disc with special vacuum-brazed diamond coating (BSL) for cutting and grinding. Particularly optimised for metal applications up to a material thickness of 10 mm, for grinding work (deburring, chamfering, derusting, removing varnishes and paints etc.) and for welding seam processing.
30 to 50 times longer service life than bonded discs
No reduction in external diameter
Extremely break-resistant
Diameter: 125 mm
- Particularly suitable for all steel materials, cast irons and plastics and very well suited to stainless steel.
- Well suited to non-ferrous metals such as aluminium
- Also cuts wood, soft stone, ceramic tiles and other mineral materials, but caution: not suitable for continuous use, otherwise cutting performance and service life are reduced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!