Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond cutting discs, Cut & Grind test set 7 pcs
Diamond cutting discs, Cut & Grind test set 7 pcs - 1
Diamond cutting discs, Cut & Grind test set 7 pcs - 2
Diamond cutting discs, Cut & Grind test set 7 pcs - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting discs, Cut & Grind test set 7 pcs

Consisting of 5x diamond cutting disc BSL Metal and 2x diamond disc Cut & Grind BSL Metal
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
BSL Metal diamond cutting disc


Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.



Cut & Grind BSL Metal diamond disc


Very versatile diamond disc with special vacuum-brazed diamond coating (BSL) for cutting and grinding. Particularly optimised for metal applications up to a material thickness of 10 mm, for grinding work (deburring, chamfering, derusting, removing varnishes and paints etc.) and for welding seam processing.



30 to 50 times longer service life than bonded discs



No reduction in external diameter



Extremely break-resistant



Diameter: 125 mm