The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Multi Longlife VX
Equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.
Register now and access more than 125,000 products
Variants
Special segment shape and connection for
- Extremely long service life
- Very high cutting speed
- Much more versatile in use
Protection against undercuts especially in particularly abrasive materials
Due to specially arranged protective segments on disc diameters 115 to 150 mm
Optimised dust removal and cooling
The specially designed, X-structure segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator
Smoother running and more pleasant working conditions
The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- ∅115 to 150 mm optimised for use in masonry slot cutting
- For dry and wet cutting
- Particularly suitable for concrete, reinforced concrete (up to 25 mm), exposed aggregate concrete, abrasive concrete, soft/hard sand-lime brick, granite, clinker bricks, pumice stone, mortar/plaster
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!