For detailed information, other images and documents, please select individual articles from the following table.
MULTI diamond cutting disc for construction sites for K540I power cutter
For precise cuts with high stability and maximum circumferential speed
Register now and access more than 125,000 products
Variants
- Large segment height for excellent cutting capacity
- Suitable for a wide range of materials, making it a versatile tool
- High circumferential speed allows fast and efficient cuts
- Precise fit due to standardised bore, which ensures a secure fit on the power cutter
- 250 mm diameter for precise cuts and high stability
- Efficient machining at maximum circumferential speed
- Ideal for demanding applications
- For concrete work
- For hardened concrete (hard and medium-hard, non-abrasive)
- For concrete with medium or low reinforcement
- For stone machining
- For granite
- For paving stones
- For paving slabs
- For masonry construction
- For masonry bricks
- For calcium silicate blocks
- For hollow concrete blocks
- For renovation and refurbishment
- For cutting masonry and plaster
- For cutting slabs indoors and outdoors
- For openings for cables and installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!