The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed RS construction site diamond cutting disc
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Register now and access more than 125,000 products
Variants
Maximum cutting speed and extremely clean and precise cutting edges over the entire service life
- Specially shaped, close-toothed and inclined segments
- Innovative segment technology with perfectly coordinated multi-layer structure and dynamic arrangement of the diamonds
Extremely long service life
- Segments up to 15 mm in height
- Newly developed segment formulation
Protection against undercuts, primarily in very abrasive materials
Specially arranged protective segments on disc diameters 115 to 150 mm
Optimised dust removal and cooling
- The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut.
- Special cooling openings with an arrow serve as additional cooling and as a captive running direction indicator.
Smoother running and more pleasant working conditions
The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running
- Diamond cutting discs become dull at excessively high rotation speeds and wear too quickly at excessively low circumferential speeds
- If the cutting performance deteriorates (indicated by heavy sparking), resharpen the disc by making multiple cuts in an abrasive material, such as sandstone
- Larger workpiece cross-sections should be cut in several sections (oscillating cut)
- Work without applying pressure. The weight of the power tool itself is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!
- Although the tool is safe, safety goggles and protective clothing must always be worn while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the direction of rotation of the power tool
- Do not use for side grinding
- Use a suitable protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clamping flanges of the same size, perform a test run)
- Grinding tools that are clamped or used incorrectly or are damaged are dangerous and can cause serious injury
- Diameter of 115 to 150 mm, optimised especially for use in all wall chasers
- For dry and wet cutting
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime bricks, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!