The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed RS silent construction site diamond cutting disc
Premium, quiet diamond cutting disc specially developed for all construction trades with enormous versatility, extremely long service life and maximum cutting speed. The perfect disc for all angle grinders and wall chasers. Reduces noise by up to 15 dB.
Register now and access more than 125,000 products
Variants
Maximum cutting speed and extremely clean and precise cutting edges over the entire service life
- Specially shaped, close-toothed and inclined segments
- Innovative segment technology with perfectly coordinated multi-layer structure and dynamic arrangement of the diamonds
Noise reduction of up to 15 dB, which is subjectively perceived by the user as half of the noise level
Sandwich carrier with integrated copper film
Extremely long service life
- Segments up to 15 mm
- Newly developed segment formulation
Protection against undercuts, primarily in very abrasive materials
Specially arranged protective segments with 125 mm disc diameter
Optimised dust removal and cooling
The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut.
Smoother running and more pleasant working conditions
The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger cross-sections of the workpiece into several sections (oscillating cut)
- Work without pressure: the weight of the power tool is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the direction of rotation of the power tool
- Do not use for lateral grinding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Diameter 125 mm, optimised especially for use in all wall chasers
- For dry and wet cutting
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard calcium silicate blocks, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!