For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc, speed, wet cutting for tiles
Premium diamond cutting disc with very narrow cutting surface and closed edge for a fast and clean cut. For materials up to approx. 20 mm thick.
Register now and access more than 125,000 products
Variants
Extremely fine, precise cut
Thanks to segment mix of fine-grained diamonds in a special bond.
Improved cutting characteristics
Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.
Protects the bench saw motor
Less resistance in the material due to the extremely thin segment.
Reduced steering forces
The disc is also stabilised with systematic reinforcement around the flange.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the location hole to 30 mm.
Specially designed for tiles, stoneware and comparable materials.
For use in wet cutting on stationary saws and table saws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!