For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Longlife & Speed 3D Extreme
Yellow for construction sites. For angle grinders. With outstanding cutting properties for all construction trades thanks to innovative 3D technology.
Register now and access more than 125,000 products

Variants
3D technology
Special arrangement of the diamonds for outstanding cutting properties
Protection against undercut — especially when working with particularly abrasive materials
Thanks to 3 special protective segments with a height of 15 mm.
3x more cutting edges when compared with similar cutting discs
Thanks to a new segment shape (short tooth technology).
Optimised cooling
Special cooling openings with an "arrow arrangement" provide additional cooling and serve as a captive running direction indicator.
Advantages for the user
- Extremely low vibration
- Extremely clean cutting edges
- An extremely low amount of friction, resulting in low heat generation
- Extremely quiet-running
- Extremely accurate
- An extremely low amount of undercut
- Extremely quick
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For dry and wet cutting. Specially designed for particularly hard materials that tend to cause other discs to "burn".
Frequent applications
Old concrete/concrete, exposed aggregate concrete, reinforced concrete, concrete tiles/pan tiles, concrete bricks/pipes, sand-lime brick, granite/marble, marble, stoneware. Cast-iron pipes, clinker bricks, glazed pan tiles, hard Poroton, mortar/plaster etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!