For detailed information, other images and documents, please select individual articles from the following table.
Diamond disc Cut & Grind, M14
Diamond disc with M14 direct mounting for cutting and grinding (breaking sharp edges)
Register now and access more than 125,000 products
Variants
- M14 direct mounting allows direct screwing onto the machine spindle and flush cutting
- Closed cutting edge ensures a clean cut
- Special cooling openings
- Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts or using an appropriate whetstone
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Separating and grinding (breaking sharp edges) of hard materials/natural stone in particular, such as granite and marble, etc.
- Ideal for stonemasons, gardeners and landscapers, floor tilers and construction-related industries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!