For detailed information, other images and documents, please select individual articles from the following table.
DS 180-P core drill starter set
5 pieces. Diamond core drill for hand- and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry, including accessories
Register now and access more than 125,000 products
Variants
- Core drill DS 180-P
Optimum weight distribution for horizontal drilling by hand
Significantly easier drilling due to soft start function
Perfect work progress due to LED load indicator
- Accessories set for drilling stand assembly for the modular core drilling system
Everything in one case: This accessory set contains the most important materials for drilling stand assembly with a 12 mm anchor
- Water pressure tank for diamond core drilling technology
Pressure gauge for tank pressure (max. 6 bar)
Fill volume 10 l
Hose length 2.5 m
- Drilling stand DS Compact
Compact drilling stand for diamond core drills DS 180
- Slide for the DS 18 core drill
Required for using the DS 180 in conjunction with a drilling stand
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!