For detailed information, other images and documents, please select individual articles from the following table.
Laptop L40 Generation 45
This robust and powerful laptop is a mobile companion for demanding daily workshop tasks.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51746.jpg)
Variants
Mobile and convenient working in the workshop thanks to a battery life of up to 18 hours.
- Robust and practical thanks to slim and extremely tough magnesium housing with carry handle.
- Protected against dust, dirt and splashing water
- Resistant to impact from falls from heights of up to 91 cm
- Vibration and shock resistant for vehicle docking
Optimally equipped
- Intel® Core® i5-1145G7 vPro processor (up to 4.40 GHz)
- Win 11 Pro operating system
- Memory 16 GB, DDR4 SDRAM
- Operation without space constraints thanks to Bluetooth technology and Wi-Fi
Scope of delivery:
- L40 basic unit laptop
- Power supply
- Manual
- Pre-installed, non-activated WOW! diagnostics software
Additional accessory:
Sturdy case (Art. no. W070200402) with shaped foam for tidy, mobile diagnostics
For functional diagnostics, the WOW! LOOQER diagnostics interface is required.
Choose between three different licensing packages:
- Art. no. W072 003 007: LOOQER diagnostics interface with Expert licence
- Art. no. W072 003 008: LOOQER diagnostics interface with Expert-Data licence
- Art. no. W072 003 009: LOOQER diagnostics interface with Expert-Data-Assist licence
For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!