Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diagnostics software W.EASY Box 2.0
Diagnostics software W.EASY Box 2.0 - 1
Diagnostics software W.EASY Box 2.0 - 2
Diagnostics software W.EASY Box 2.0 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diagnostics software W.EASY Box 2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple and fast vehicle diagnostics paired with the freedom of wireless communication


  • Connection to the diagnostics box can be established via USB, Bluetooth technology, Wi-Fi or even via an intelligent hotspot solution

  • Multi-coloured 360 degree LED ring provides constant information on the current communication status and diagnostic sequence


Efficient working due to intelligent additional functions


  • FlightRecorder for recording real-time data while driving

  • Instant information on the vehicle battery status is provided by means of an LED indicator display on the rear of the box

  • Multi-coloured 360 degree LED ring provides constant information on the current communication status


Wide vehicle coverage


  • For diagnostics on vehicles from 1995 to the present day

  • Compatible with the WOW! car diagnostics


Scope of delivery


W.EASY Box 2.0 (without 16-pin OBD cable)

Notice
  • Full function of W.EASY Box 2.0 only available in conjunction with an active W.EASY Box 2.0 licence (item. no. WW03010340).

  • Product image may differ from actual scope of delivery (W.EASY Box 2.0 without 16-pin OBD cable).