The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Detail brush Ultra Safe Technology
Suitable for use as a pastry or glazing brush or for detailed cleaning in dry environments
Register now and access more than 125,000 products
Variants
Ultra-safe technology
- The arrangement of the safety filaments increases the cleanability and facilitates the drying and control of the cleaning device
- The trim pattern of the filament units also boosts the effectiveness of the cleaning through its movement dynamic
- The direction of the brush determines the strength of the cleaning performance
- Reduced risk of filament loss
- Full-pour casting process
Comfortable to hold thanks to the rounded, ergonomic handle
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
- Complies with the specification of the BRC 7 standard for food security (1/2105) to use cleaning devices based on a hygienic design, as well as the requirement programmes for food safety in line with ISO/TS 22002-1:2009 from 2013.
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates compliance with the HACCP system and the procedure for allergen prevention
Free from phthalates and bisphenol A
The UST detail brush has been designed for detailed cleaning in dry environments where soft bristles achieve good results and hygiene is crucial (e.g. for removing allergens). It can also be used as a pastry or glazing brush for food-processing tasks. The brush offers all the advantages of Vikan cleaning devices with ULTRA SAFE TECHNOLOGY (UST).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!