The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OrgaWork desk substructure drawer
Lockable drawer, with rotating front panel for left and right lock positioning
Register now and access more than 125,000 products
Variants
- Full extension for better access to the contents, with integrated soft-close damping system
- The rubber-like base has a noise-insulating and anti-slip effect
- Integrated lever cylinder lock with cylinder fitted, variable locking (key number 18001–18500)
- Depending on the space required, several drawers can be mounted under each other
- Suitable under any tabletop thanks to innovative mounting system. Order spacer set separately if necessary
- Internal dimensions of drawer: Width 305 mm x depth 345 mm x height 40 mm
- Load-bearing capacity up to 4 kg
Delivery time: 5 working days
Tabletop, unit tops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!