The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Liva Box desk substructure drawer
Lockable drawer, powder-coated steel
Register now and access more than 125,000 products
Variants
- High-quality full extension with magnetic lock when retracted
- An over-extension of 45 mm provides better access to the contents
- Sufficient load capacity up to 20 kg
- Vent and cable bushing (15 mm x 15 mm) for secure smartphone charging
- An anthracite felt inlay cushions objects as they are inserted
- Integrated lever-cylinder lock for MS 5000 interchangeable cylinder core (please order interchangeable core separately)
- Easy installation under table tops/tops
Delivery time: 5 working days
Over-extension 45 mm
Low installation height 45 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!