Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Designer shelf support
Designer shelf support - 1
Designer shelf support - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Designer shelf support

The designer shelf support is made from die cast zinc.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Material: Die-cast zinc


  • High degree of resistance to breakage

  • High-quality surface


Pins∅ 5 mm, mitred


Stays securely in place on the side of the cupboard



Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 1.5 mm

Specified dimensions not binding. Subject to technical changes!