For detailed information, other images and documents, please select individual articles from the following table.
Designer shelf support with guide pins
Made of die-cast zinc, nickel-plated
Register now and access more than 125,000 products
Variants
- High break resistance and high-quality surface
- Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 1.5 mm
- Load capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!