The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
USB data and charging cable
High-quality cable with robust finish enables the synchronization and charging with up to 480 Mbps.
Register now and access more than 125,000 products
Variants
- Fast charging function
- Aluminium cable head with load relief
- Compatible with iPhone11 Pro Max, iPhone11 Pro, iPhone XS Max, iPhone XS, iPhone XR, iPhone X, iPhone 8 Plus, iPhone 7 Plus, iPhone 7, iPhone SE, iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPad Pro 10.5 inch, iPad Pro 12.9 inch (2nd generation), iPad Pro 9.7 inch, iPad Pro 12.9 inch (1st generation), iPad mini 4, iPad Air 2, iPad mini 3, iPad Air, iPad mini 2, iPad (6th generation), iPad (5th generation), iPod touch (6th generation).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!