For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Suitable for 300/300 and 500/500 mounting rail feet
For evening out roof pitches (2.5° or 5°) on flat roofs, suitable for mounting rail feet (art. no. 0862003060/065).
Preparation: Clean the roof surface and check the load capacity. Select a corresponding damping mat (2.5° or 5°) according to the roof pitch.
Installation: Lay the damping mat beneath the mounting rail feet (wide side at the bottom). Align all rail feet exactly at the same height (e.g. with rotary laser level or spirit level).
Load distribution: Ensure that the load is distributed evenly across all rail feet in order to avoid selective overloading.
Notes: Only suitable for roofs with max. 5° pitch. For questions regarding load or installation, consult a structural engineer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!