Damper for number plate holders
Damper for number plate holders - 1
Damper for number plate holders - 2
Damper for number plate holders - 3

For detailed information, other images and documents, please select individual articles from the following table.

Damper for number plate holders

Rubber damper for retrofitting to all popular number plate holders to prevent rattling noise

  • Length: 17 mm
  • Head diameter: 0.9 mm
  • Material: Rubber
  • Colour: Red

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Head diameter Material Colour Quantity PU
price/PU
0826715200
17 mm 0.9 mm Rubber Red
300 pcs
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
CAD data  | 
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
Customised contents and adaptation to the intended purpose (vehicle type, combination of letters on the number plate)



Prevents rattling noise and damage to the vehicle


Acts as a cushion between the number plate and the holder and between the holder and vehicle body.



Insertion aid with predetermined breaking point


Quick, easy and accurate positioning