For detailed information, other images and documents, please select individual articles from the following table.
DSG clutch tool set 18 pieces
For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturer's repair manual
Register now and access more than 125,000 products
Variants
Scope of delivery:
- 1 x support bridge for removing and installing the clutch housing (T10323)
- 1 x puller for clutch unit with bayonet fitting, new version (T10373A)
- 1 x end gauge for calibrating a new clutch pack (T10374), double-sided use – calculation of the depth of engagement bearings K1 + K2
- 1 x end gauge for calibrating a new clutch pack (T10466), double-sided use – calculation of the depth of engagement bearings K1 + K2 – new version from 06/2011
- 1 x pressure piece for installing and positioning the clutch unit (T10376)
- 1 x actuating tool for engagement lever for removal and installation of the mechatronics (T10407)
- 1 x mounting cone for clutch connector cover (T10302)
- 1 x retaining bolt for double clutch (T10303)
- 1 x lock ring pliers – removal of the circlip on the gear shaft.
- No calibration required if the clutch is only installed and removed.
- If the clutch pack is replaced, the clutch must be re-calibrated.
- DSG 7-speed (code 0AM) until 05/2011 and DSG 7-speed (code 0AM) from 06/2011
- DSG 7-speed (code 0CW) S-tronic
- 6-speed manual gearbox (code 08D)
- DSG 6-speed wet (code 02E)
- VW Golf, Golf Plus, Eos, Jetta, Passat, Polo, Scirocco, Touran from MY 2004
- Audi A3 from MY 2004
- Seat Altea, Altea XL, Ibiza, Leon, Toldeo from MY 2004
- Skoda Fabia, Octavia, Roomster, Superb, Yeti from MY 2004
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!