Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Turnbuckle sleeve, open form DIN 1480 (open shape), steel S235JR, hot-dip galvanised (hdg)
Turnbuckle sleeve, open form DIN 1480 (open shape), steel S235JR, hot-dip galvanised (hdg) - 1
Turnbuckle sleeve, open form DIN 1480 (open shape), steel S235JR, hot-dip galvanised (hdg) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Turnbuckle sleeve, open form DIN 1480 (open shape), steel S235JR, hot-dip galvanised (hdg)

See product details

Available in 9 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • M27 not standardised according to DIN 1480

  • Construction product with CE marking
Notice

Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.