For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle sleeve, open form DIN 1480 (open shape), steel S235JR, hot-dip galvanised (hdg)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Variants
- M27 not standardised according to DIN 1480
- Construction product with CE marking
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Wind, stabilisation and cross bracing in steel and wooden constructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!