For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle sleeve produced from steel tube DIN 1478 (made from steel tube), steel L235 (S235JR), hot-dip galvanised (hdg)
Register now and access more than 125,000 products
Variants
M27 not standardised according to DIN 1478.
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials - especially materials with a higher tensile strength - the load capacity of the turnbuckle sleeves must be checked separately.
Wind, stabilisation and cross bracing in steel and wooden constructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!