For detailed information, other images and documents, please select individual articles from the following table.
Hexagon cap nut with clamping piece (non-metallic insert), fine thread DIN 986
Steel 6, zinc-plated, thick-film passivated (VZD), fine thread
Register now and access more than 125,000 products
Variants
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!